Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PL6

Item.#
02034846
Mfr.#
PL6
Package Qty.
1PC
Ship pack of
1
6.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Material (center pin)
SUM22L, HR56 - 60
Pressure (minimum to maximum)(N)
7 - 20
Dimension B (phi mm)
2.7
Dimensions C (mm)
20
Dimensions E (mm)
2.5
Dimension F (mm)
1
Dimension H (mm)
2
Material (Body)
SUM22L
Weight (g)
2.5
TRUSCO Part Number
105-8703
Dimension G(mm)
1
Surface Processing
Blackening
Dimensions D (mm)
2.5
Dimensions A (mm)
M6x1
Specification
For heavy loading