Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PL8

Item.#
02034855
Mfr.#
PL8
Package Qty.
1PC
Ship pack of
1
8.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimension G(mm)
1.2
Surface Processing
Black oxide finish
Dimensions D (mm)
3
Dimensions A (mm)
M8x1.25
Material (center pin)
SUM22L, HR56 - 60
Pressure (minimum to maximum)(N)
9 - 35
Dimension B (phi mm)
3.5
Material (Body)
SUM22L
Dimensions C (mm)
22
Dimensions E (mm)
3
Dimension F (mm)
1.4
Dimension H (mm)
2.5
Weight (g)
6
TRUSCO Part Number
105-8711
Specification
For heavy loading