Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PLN10

by IMAO
Item.#
02034864
Mfr.#
PLN10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimension H (mm)
3
Weight (g)
9
TRUSCO Part Number
105-8819
Dimension G(mm)
1.6
Surface Processing
Black oxide finish
Dimensions D (mm)
3
Dimensions A (mm)
M10x1.5
Specification
For heavy duty, no long nut, nylon nose type
Material (Body)
SUM22L
Material (center pin)
Polyamide
Pressure (minimum to maximum)(N)
9 to 35
Dimension B (phi mm)
4
Dimensions C (mm)
22
Dimensions E (mm)
3.5
Dimension F (mm)
1.4
2014 TRUSCO Published Page
1-1680