Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PLN12

by IMAO
Item.#
02034873
Mfr.#
PLN12
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimension F (mm)
2
2014 TRUSCO Published Page
1-1680
Material (center pin)
Polyamide
Pressure (minimum to maximum)(N)
10 to 55
Dimension B (phi mm)
6
Dimensions C (mm)
28
Dimensions E (mm)
5
Specification
For heavy duty, no long nut, nylon nose type
Material (Body)
SUM22L
Dimensions A (mm)
M12x1.75
Dimension H (mm)
4
Weight (g)
16
TRUSCO Part Number
105-8827
Dimension G(mm)
2
Surface Processing
Black oxide finish
Dimensions D (mm)
4