Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PLN16

by IMAO
Item.#
02034882
Mfr.#
PLN16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.29 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
TRUSCO Part Number
105-8835
Dimension G(mm)
2.5
Surface Processing
Black oxide finish
Dimensions D (mm)
5
Dimensions A (mm)
M16x2
Dimension H (mm)
5
Weight (g)
35
Specification
For heavy duty, no long nut, nylon nose type
Material (Body)
SUM22L
Dimension B (phi mm)
7.5
Dimensions C (mm)
32
Dimensions E (mm)
6
Dimension F (mm)
2.5
2014 TRUSCO Published Page
1-1680
Material (center pin)
Polyamide
Pressure (minimum to maximum)(N)
45 to 100