Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PLN4

Item.#
02034891
Mfr.#
PLN4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.63 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimensions C (mm)
15
Dimensions E (mm)
2
Dimension F (mm)
0.6
2014 TRUSCO Published Page
1-1680
Material (center pin)
Polyamide
Pressure (minimum to maximum)(N)
5 to 16
Dimension B (phi mm)
1.5
Specification
For heavy duty, no long nut, nylon nose type
Material (Body)
SUM22L
Surface Processing
Black oxide finish
Dimensions D (mm)
1.5
Dimensions A (mm)
M4x0.7
Dimension H (mm)
1.3
Weight (g)
0.8
TRUSCO Part Number
105-8771
Dimension G(mm)
0.6