Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PLN6

by IMAO
Item.#
02034916
Mfr.#
PLN6
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimensions A (mm)
M6x1
Dimension H (mm)
2
Weight (g)
2.5
TRUSCO Part Number
105-8797
Dimension G(mm)
1
Surface Processing
Black oxide finish
Dimensions D (mm)
2.5
Specification
For heavy duty, no long nut, nylon nose type
Material (Body)
SUM22L
2014 TRUSCO Published Page
1-1680
Material (center pin)
Polyamide
Pressure (minimum to maximum)(N)
7 to 20
Dimension B (phi mm)
2.7
Dimensions C (mm)
20
Dimensions E (mm)
2.5
Dimension F (mm)
1