Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PLN8

by IMAO
Item.#
02034925
Mfr.#
PLN8
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimension B (phi mm)
3.5
Dimensions C (mm)
22
Dimensions E (mm)
3
Dimension F (mm)
1.4
2014 TRUSCO Published Page
1-1680
Material (center pin)
Polyamide
Pressure (minimum to maximum)(N)
9 to 35
Specification
For heavy duty, no long nut, nylon nose type
Material (Body)
SUM22L
Dimension G(mm)
1.2
Surface Processing
Black oxide finish
Dimensions D (mm)
3
Dimensions A (mm)
M8x1.25
Dimension H (mm)
2.5
Weight (g)
6
TRUSCO Part Number
105-8801