Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flute Knob, Tap Stop Type
  • Flute Knob, Tap Stop Type
  • Flute Knob, Tap Stop Type

Flute Knob, Tap Stop Type FTK16B

by IMAO
Item.#
02035135
Mfr.#
FTK16B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1705
Dimension F
M4x0.7
Dimension A (mm phi)
16
Dimension G(mm)
6
Dimensions D (mm)
5
TRUSCO Part Number
106-0082
Heat-Resistant Temperature (deg C)
60
Dimension E (phi mm)
9
Dimensions C (phi mm)
11
Dimensions B (mm)
13
Weight (g)
4