Buy more than* S$200* and get FREE SHIPPING

  • Flute Knob, Tap Through Type
  • Flute Knob, Tap Through Type
  • Flute Knob, Tap Through Type

Flute Knob, Tap Through Type FTK16T

by IMAO
5.00 (4)
Item.#
02035144
Mfr.#
FTK16T
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (knobs)
Polypropylene
Color
Matte black
Abstract
Screw diameter M5
Dimension F
M5x0.8
Dimension A (mm phi)
16
Dimension G(mm)
10
Dimensions D (mm)
5
Heat-Resistant Temperature (deg C)
60
Material
Tap hole / brass (C3604B)
TRUSCO Part Number
106-0121
Dimension E (phi mm)
9
Dimensions C (phi mm)
11
Dimensions B (mm)
13
Weight (g)
4
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-12-19 23:12:26
Used to fix table vise by combining with hexagon socket head bolts (with anti-slip). To change the direction of the vice on the workbench, ordinary bolts and nuts required tools and labor, but this is convenient.
This review is about item#2035275.
For fastening the floor fixing pipe of piping
5
From Japan
On 2017-09-14 17:29:56
Good quality compared to other similar products. Since the contact surface is small, torque is securely applied.
This review is about item#2035232.
Fixation of roof carrier
5
From Japan
On 2016-04-23 10:33:48
I found what I was looking for. Appreciation
This review is about item#02035232.
Plastic screw substitute
5
From Japan
On 2015-11-05 17:15:24
Purchased as a substitute because the plastic part was bad because the screw that was originally attached. It can be bought from 1 piece, so it is saved. It is satisfactory on use.
This review is about item#02035187.