Buy more than* S$200* and get FREE SHIPPING

  • Flute Knob, Tap Stop Type
  • Flute Knob, Tap Stop Type
  • Flute Knob, Tap Stop Type

Flute Knob, Tap Stop Type FTK20B

by IMAO
Item.#
02035171
Mfr.#
FTK20B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1705
Dimensions D (mm)
6
TRUSCO Part Number
106-0091
Dimension E (phi mm)
11
Dimensions C (phi mm)
12
Dimensions B (mm)
16
Heat-Resistant Temperature (deg C)
60
Weight (g)
5
Dimension F
M5x0.8
Dimension A (mm phi)
20
Dimension G(mm)
6