Buy more than* S$200* and get FREE SHIPPING

  • Fluted Knob
  • Fluted Knob
  • Fluted Knob
  • Fluted Knob

Fluted Knob FTK20x10

4.50 (2)
Item.#
02035196
Mfr.#
FTK20x10
Package Qty.
1PC
Ship pack of
1
2.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1705
Screw Dimensions M
M6x1
Dimention D1 (phimm)
11.5
Dimension S (mm)
6
Dimensions L (mm)
10
Finishing Material
[Knob] polyamide / matte black, [male thread] SUM22L / galvanized
Dimension d1(phi mm)
11
Dimension D (phi mm)
20
Dimension H (mm)
16
TRUSCO Part Number
106-0228
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Prototype ShinaSei action
4
From Japan
On 2016-01-28 15:33:33
Without any problems it could be used.
This review is about item#02035257.
Since the roller knob for woodworking it has been damaged used as its substitute.
5
From Japan
On 2014-09-02 21:35:35
Was repaired by connecting this product to the axis of the "set color two-hole type with" two use roller but, roller for woodworking can now be used without any problem.
This review is about item#02035302.