Buy more than* S$200* and get FREE SHIPPING

  • Flute Knob, Tap Stop Type
  • Flute Knob, Tap Stop Type
  • Flute Knob, Tap Stop Type

Flute Knob, Tap Stop Type FTK25B

by IMAO
Item.#
02035223
Mfr.#
FTK25B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1705
Dimensions D (mm)
8
TRUSCO Part Number
106-0104
Dimension E (phi mm)
15
Dimensions C (phi mm)
16
Dimensions B (mm)
19
Heat-Resistant Temperature (deg C)
60
Weight (g)
8
Dimension F
M6x1
Dimension A (mm phi)
25
Dimension G(mm)
8