Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flute Knob, Tap Through Type
  • Flute Knob, Tap Through Type
  • Flute Knob, Tap Through Type

Flute Knob, Tap Through Type FTK25T

by IMAO
5.00 (5)
Item.#
02035232
Mfr.#
FTK25T
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (knobs)
Polypropylene
Color
Matte black
Dimension F
M8x1.25
Dimension A (mm phi)
25
Dimension G(mm)
14
Dimensions D (mm)
8
Abstract
Screw diameter M8
Heat-Resistant Temperature (deg C)
60
Material
Tap hole / brass (C3604B)
Dimension E (phi mm)
15
Dimensions C (phi mm)
16
Dimensions B (mm)
19
Weight (g)
10
TRUSCO Part Number
106-0147
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Tripod elevator
5
From Japan
On 2018-02-27 16:28:22
I was troubled by dropping the elevator set screw on the tripod, and it stopped perfectly in combination with the hexagon bolt. The touch of the knob is familiar to the hand and easy to close.
This review is about item#2035232.
Do-it-yourself
5
From Japan
On 2017-12-19 23:12:26
Used to fix table vise by combining with hexagon socket head bolts (with anti-slip). To change the direction of the vice on the workbench, ordinary bolts and nuts required tools and labor, but this is convenient.
This review is about item#2035275.
For fastening the floor fixing pipe of piping
5
From Japan
On 2017-09-14 17:29:56
Good quality compared to other similar products. Since the contact surface is small, torque is securely applied.
This review is about item#2035232.
Fixation of roof carrier
5
From Japan
On 2016-04-23 10:33:48
I found what I was looking for. Appreciation
This review is about item#02035232.
Plastic screw substitute
5
From Japan
On 2015-11-05 17:15:24
Purchased as a substitute because the plastic part was bad because the screw that was originally attached. It can be bought from 1 piece, so it is saved. It is satisfactory on use.
This review is about item#02035187.