Buy more than* S$200* and get FREE SHIPPING

  • Fluted Knob
  • Fluted Knob
  • Fluted Knob
  • Fluted Knob

Fluted Knob FTK25x25

by IMAO
4.50 (2)
Item.#
02035257
Mfr.#
FTK25x25
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1705
Screw Dimensions M
M8x1.25
Dimention D1 (phimm)
16
Dimension S (mm)
8
Dimensions L (mm)
25
Finishing Material
[Knob] polyamide / matte black, [male thread] SUM22L / galvanized
Dimension d1(phi mm)
15
Dimension D (phi mm)
25
Dimension H (mm)
19
TRUSCO Part Number
106-0261