Buy more than* S$200* and get FREE SHIPPING

  • Flute Knob, Tap Through Type
  • Flute Knob, Tap Through Type
  • Flute Knob, Tap Through Type

Flute Knob, Tap Through Type FTK32T

5.00 (2)
Item.#
02035275
Mfr.#
FTK32T
Package Qty.
1PC
Ship pack of
1
3.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (knobs)
Polypropylene
Color
Matte black
Weight (g)
12
TRUSCO Part Number
106-0155
Dimension E (phi mm)
21
Dimensions C (phi mm)
17
Dimensions B (mm)
22
Heat-Resistant Temperature (deg C)
60
Material
Tap hole / brass (C3604B)
Abstract
Screw diameter M10
Dimension F
M10x1.5
Dimension A (mm phi)
32
Dimension G(mm)
15
Dimensions D (mm)
9
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixation of roof carrier
5
From Japan
On 2016-04-23 10:33:48
I found what I was looking for. Appreciation
This review is about item#02035232.
Plastic screw substitute
5
From Japan
On 2015-11-05 17:15:24
Purchased as a substitute because the plastic part was bad because the screw that was originally attached. It can be bought from 1 piece, so it is saved. It is satisfactory on use.
This review is about item#02035187.