Buy more than* S$200* and get FREE SHIPPING

  • Fluted Knob
  • Fluted Knob
  • Fluted Knob
  • Fluted Knob

Fluted Knob FTK32x30

by IMAO
4.50 (2)
Item.#
02035293
Mfr.#
FTK32x30
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1705
Screw Dimensions M
M10x1.5
Dimention D1 (phimm)
17
Dimension S (mm)
9
Dimensions L (mm)
30
Finishing Material
[Knob] polyamide / matte black, [male thread] SUM22L / galvanized
Dimension d1(phi mm)
21
Dimension D (phi mm)
32
Dimension H (mm)
22
TRUSCO Part Number
106-0287
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Prototype adjustment action
4
From Japan
On 2016-01-28 15:33:33
It was able to be used without problems.
This review is about item#02035257.
It was used as a substitute as the knob of the roller for woodworking was damaged.
5
From Japan
On 2014-09-02 21:35:35
We used two sets of "set collar 2 hole type" to repair the axis of the roller and this product, but the rollers for woodworking can now be used without problems.
This review is about item#02035302.