Buy more than* S$200* and get FREE SHIPPING

  • Grill Knobs
  • Grill Knobs
  • Grill Knobs

Grill Knobs GK50x30

5.00 (1)
Item.#
02035363
Mfr.#
GK50x30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
30
Dimensions D (mm)
13.5
Dimension F (mm)
30
Weight (g)
38
Color
Matte black
TRUSCO Part Number
105-9696
Material (Screwed Part)
SUM22L
Dimensions E (mm)
M8x1.25
Screw Type
Bolt
Dimensions A (mm)
50
Material (knobs)
Polypropylene
Dimensions C (phi mm)
20
Surface Processing (Screw)
Zinc plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas tool
5
From Japan
On 2015-03-30 18:32:32
Only gas tool we are happy to be available in various products without.
This review is about item#71264821.