Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KN15

by IMAO
Item.#
02035467
Mfr.#
KN15
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions D (mm)
2
Dimension F (mm)
6
Weight (g)
4
Material (knobs)
Phenol resin
Material (Screwed Part)
Brass (C3604B)
Dimensions E (mm)
M4x0.7
Screw Type
Nut
Dimensions A (mm)
15
TRUSCO Part Number
105-8321
Dimensions C (phi mm)
11
Dimensions B (mm)
11