Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KN18

by IMAO
Item.#
02035476
Mfr.#
KN18
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions E (mm)
M5x0.8
Screw Type
Nut
Dimensions A (mm)
18
TRUSCO Part Number
105-8339
Dimensions C (phi mm)
13
Dimensions B (mm)
12
Dimensions D (mm)
3
Dimension F (mm)
5
Weight (g)
5
Material (knobs)
Phenol resin
Material (Screwed Part)
Brass (C3604B)