Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KN20

by IMAO
Item.#
02035485
Mfr.#
KN20
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Black
Screw Type
Nut
Dimensions A (mm)
22
TRUSCO Part Number
105-8347
Dimensions C (phi mm)
15
Dimensions B (mm)
14
Dimensions D (mm)
4
Dimension F (mm)
6
Weight (g)
8
Material (knobs)
Phenol resin
Material (Screwed Part)
Brass (C3604B)
Dimensions E (mm)
M6x1