Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KN25

by IMAO
Item.#
02035494
Mfr.#
KN25
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimension F (mm)
10
Weight (g)
13
Material (knobs)
Phenol resin
Material (Screwed Part)
Brass (C3604B)
Dimensions E (mm)
M6x1
Screw Type
Nut
Dimensions A (mm)
26
TRUSCO Part Number
105-8355
Dimensions C (phi mm)
19
Dimensions B (mm)
18
Dimensions D (mm)
6