Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KN30

by IMAO
Item.#
02035503
Mfr.#
KN30
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions E (mm)
M8x1.25
Screw Type
Nut
Dimensions A (mm)
31
TRUSCO Part Number
105-8363
Dimensions C (phi mm)
24
Dimensions B (mm)
18
Dimensions D (mm)
6
Dimension F (mm)
10
Weight (g)
20
Material (knobs)
Phenol resin
Material (Screwed Part)
Brass (C3604B)