Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KN35

by IMAO
Item.#
02035512
Mfr.#
KN35
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Color
Black
2014 TRUSCO Published Page
1-1703
Material (knobs)
Phenolic resin
Material (Screwed Part)
Brass(C3604B)
Dimensions E (mm)
M8x1.25
Screw Type
Internal thread
Dimensions A (mm)
36
Weight (g)
30
TRUSCO Part Number
105-8371
Dimensions C (phi mm)
27
Dimensions B (mm)
23
Dimensions D (mm)
8
Dimension F (mm)
10