Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KN40

by IMAO
Item.#
02035521
Mfr.#
KN40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions B (mm)
26
Dimensions D (mm)
10
Dimension F (mm)
13
Weight (g)
38
TRUSCO Part Number
105-8380
Dimensions C (phi mm)
29
Material (Screwed Part)
Brass (C3604B)
Dimensions E (mm)
M10x1.5
Screw Type
Internal thread
Dimensions A (mm)
40
2014 TRUSCO Published Page
1-1703
Material (knobs)
Phenolic resin