Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KS15x16A

by IMAO
Item.#
02035555
Mfr.#
KS15x16A
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
11
Dimensions B (mm)
11
Dimensions A (mm)
15
Material (knobs)
Phenolic resin
Dimensions E (mm)
M4x0.7
Dimension F (mm)
16
Material (Screwed Part)
SUM22L
Dimensions D (mm)
2
Color
Black
Surface Processing (Screw)
Galvanized
Screw Type
Malethread
Weight (g)
5