Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KS15x16B

by IMAO
Item.#
02035564
Mfr.#
KS15x16B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
11
Dimensions B (mm)
11
Dimensions A (mm)
15
Weight (g)
6
Surface Processing (Screw)
Zinc galvanizing
Screw Type
External thread
Material (Screwed Part)
SUM22L
Dimensions D (mm)
2
Color
Black
Material (knobs)
Phenol resin
Dimensions E (mm)
M5x0.8
Dimension F (mm)
16