Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KS25x16

Item.#
02035591
Mfr.#
KS25x16
Package Qty.
1PC
Ship pack of
1
6.01 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
18
Dimensions B (mm)
19
Dimensions D (mm)
6
Color
Black
Surface Processing (Screw)
Galvanized
Dimension F (mm)
16
Material (Screwed Part)
SUM22L
Dimensions E (mm)
M6x1
Dimensions A (mm)
26
Material (knobs)
Phenolic resin
Screw Type
Male thread
Weight (g)
14