Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knobs
  • Knurled Knobs
  • Knurled Knobs

Knurled Knobs KS25x25

by IMAO
Item.#
02035607
Mfr.#
KS25x25
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
18
Dimensions B (mm)
19
Dimensions D (mm)
6
Color
Black
Surface Processing (Screw)
Zinc galvanizing
Dimension F (mm)
25
Material (Screwed Part)
SUM22L
Dimensions E (mm)
M6x1
Dimensions A (mm)
26
Material (knobs)
Phenol resin
Screw Type
External thread
Weight (g)
16