Buy more than* S$200* and get FREE SHIPPING

  • Plastic Locking Key Knob, Female Thread
  • Plastic Locking Key Knob, Female Thread
  • Plastic Locking Key Knob, Female Thread

Plastic Locking Key Knob, Female Thread LK4

by IMAO
Item.#
02035661
Mfr.#
LK4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
Polyamide (glass fiber reinforced) / matte black
Dimensions A (mm)
9.5
Weight (g)
3
2014 TRUSCO Published Page
1-1705
Dimensions Lf (mm)
6
Dimension D (phi mm)
20
Dimension H (mm)
11
TRUSCO Part Number
105-9076
Screw Dimensions M
M4x0.7