Buy more than* S$200* and get FREE SHIPPING

  • Plastic Locking Key Knob, Female Thread
  • Plastic Locking Key Knob, Female Thread
  • Plastic Locking Key Knob, Female Thread

Plastic Locking Key Knob, Female Thread LK5

by IMAO
Item.#
02035677
Mfr.#
LK5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Finishing Material
Polyamide (glass fiber reinforced) / matte black
Dimension H (mm)
13
TRUSCO Part Number
105-9084
Screw Dimensions M
M5x0.8
Dimension D (phi mm)
26
Dimensions A (mm)
11
Weight (g)
4
2014 TRUSCO Published Page
1-1705
Dimensions Lf (mm)
6