Buy more than* S$200* and get FREE SHIPPING

  • Plastic Locking Key Knob, Female Thread
  • Plastic Locking Key Knob, Female Thread
  • Plastic Locking Key Knob, Female Thread

Plastic Locking Key Knob, Female Thread LK6

by IMAO
Item.#
02035686
Mfr.#
LK6
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyamide (glass fiber reinforced) / matte black
Dimensions Lf (mm)
8
Dimensions A (mm)
13
Weight (g)
7
Screw Dimensions M
M6x0.1
Dimension D (phi mm)
32
Dimension H (mm)
15
TRUSCO Part Number
105-9092