Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square-Shaped T Handle
  • Square-Shaped T Handle
  • Square-Shaped T Handle

Square-Shaped T Handle TH55N

by IMAO
4.00 (1)
Item.#
02035862
Mfr.#
TH55N
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
27
Handle Color
Matte black
Dimensions H (phi mm)
10
Dimension G(mm)
18
Dimensions C (mm)
14
Dimensions E (mm)
22
Dimensions A (mm)
55
Dimension F
M6x1
Heat-Resistant Temperature (deg C)
60
Abstract
Screw diameter M6
TRUSCO Part Number
106-0961
Dimensions B (mm)
33
Dimensions D (mm)
14
Material
Handle/polyamide (glass fiber reinforced) Nut/Brass (C3604B)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for special tools
4
From Japan
On 2014-03-25 14:32:50
Usability and feeling are very good. However, the price is high! Since there is no equivalent product, I have to purchase it without any problems.
This review is about item#02035862.