Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Handle
  • Square-Shaped T Handle
  • Square-Shaped T Handle

Square-Shaped T Handle TH80N

by IMAO
4.00 (1)
Item.#
02035905
Mfr.#
TH80N
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1704
Dimensions H (phi mm)
13
Dimension G(mm)
25
Dimensions C (mm)
20
Dimensions E (mm)
26
Dimensions A (mm)
80
Dimension F
M10x1.5
Material
Handle / polyamide (glass fiber reinforced) internal thread / brass (C3604B)
Heat-Resistant Temperature (deg C)
60
Abstract
Screw diameter M10
TRUSCO Part Number
106-0988
Dimensions B (mm)
41
Dimensions D (mm)
20
Weight (g)
56
Handle Color
Matte black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for special tools
4
From Japan
On 2014-03-25 14:32:50
Usability and feeling are very good. However, the price is high! Since there is no equivalent product, I have to purchase it without any problems.
This review is about item#02035862.