Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tapped Lobe Knob
  • Tapped Lobe Knob
  • Tapped Lobe Knob

Tapped Lobe Knob TLK40

by IMAO
5.00 (1)
Item.#
02035923
Mfr.#
TLK40
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1701
Dimension H (mm)
1.5
Material
Knob / phenolic resin internal thread / brass (C3640B)
Dimension G
M8x1.25
Dimension E (phi mm)
14
Dimensions C (phi mm)
21
Dimensions D (mm)
13
Screw Diameter
M8
Heat-Resistant Temperature (deg C)
120
Color
Black (knob)
TRUSCO Part Number
106-0406
Dimensions J (mm)
13
Dimension A (mm phi)
40
Dimensions B (mm)
28
Dimension F (mm)
18
Weight (g)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas tool
5
From Japan
On 2015-03-30 18:21:42
There is no problem with the product. It is cheap and satisfactory in price.
This review is about item#02035932.