Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tapped Lobe Knob
  • Tapped Lobe Knob
  • Tapped Lobe Knob

Tapped Lobe Knob TLK50

by IMAO
5.00 (1)
Item.#
02035932
Mfr.#
TLK50
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1701
Dimension H (mm)
1.5
Material
Knob / phenolic resin internal thread / brass (C3640B)
Dimension F (mm)
22
Weight (g)
62
Dimension G
M10x1.5
Dimension E (phi mm)
16
Dimensions C (phi mm)
25
Heat-Resistant Temperature (deg C)
120
Color
Black (knob)
Dimensions D (mm)
15
Screw Diameter
M10
TRUSCO Part Number
106-0414
Dimensions J (mm)
13
Dimension A (mm phi)
50
Dimensions B (mm)
34
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas tool
5
From Japan
On 2015-03-30 18:21:42
There is no problem with the product. It is cheap and satisfactory in price.
This review is about item#02035932.