Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK40R

by IMAO
Item.#
02036316
Mfr.#
EK40R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Reamer Hole
TRUSCO Part Number
104-6942
Dimensions B (mm)
25
Dimensions D (mm)
14
Dimensions A (mm)
40
Weight (g)
26
Material
Knob: polyamide Insert: SUN22 (black oxide finish)
Dimension G(mm)
7
Dimensions C (mm)
13
Dimensions E (mm)
8(H8)
Dimension F (mm)
16
Dimension H (mm)
2.8
Color
Black