Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK40T

by IMAO
3.00 (1)
Item.#
02036325
Mfr.#
EK40T
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions D (mm)
14
Weight (g)
28
2014 TRUSCO Published Page
1-1700
Dimensions J (mm)
M8x1.25
Dimensions B (mm)
25
Specification
Female Thread
Dimensions A (mm)
40
TRUSCO Part Number
104-6985
Dimension K(mm)
12
Dimensions C (mm)
13
Material
Knob: nylon resin
insert: SUN22 (dyed black)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Handle of set bolt
3
From Japan
On 2017-03-05 16:40:52
There is not a problem, but I would like to use more if the price is a bit cheaper.
This review is about item#2036386.