Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK40X30

by IMAO
Item.#
02036334
Mfr.#
EK40X30
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
13
Dimensions E (mm)
M8x1.25
Dimensions A (mm)
40
Specification
Male Thread
Dimension F (mm)
30
Material
Knob: nylon resin Male thread : SS400 (Black hardening)
Dimensions B (mm)
25
Dimensions D (mm)
18
Color
Black
TRUSCO Part Number
104-5938
Weight (g)
20