Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK40X40

by IMAO
Item.#
02036343
Mfr.#
EK40X40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
13
Dimensions E (mm)
M8x1.25
Dimensions A (mm)
40
Specification
Male Thread
Weight (g)
23
Material
Knob: nylon resin Bolt : SS400 (Black oxide finish)
Dimensions B (mm)
25
Dimensions D (mm)
18
Color
Black
Dimension F (mm)
40
TRUSCO Part Number
104-5946