Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK40X50

Item.#
02036352
Mfr.#
EK40X50
Package Qty.
1PC
Ship pack of
1
6.63 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
13
Dimensions E (mm)
M8x1.25
Dimensions A (mm)
40
Specification
Male Thread
Dimension F (mm)
50
TRUSCO Part Number
104-5954
Dimensions B (mm)
25
Dimensions D (mm)
18
Color
Black
2014 TRUSCO Published Page
1-1700
Weight (g)
25
Material
Knob: nylon resin Male thread : SS400 (Black hardening)