Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK50T

by IMAO
3.00 (1)
Item.#
02036386
Mfr.#
EK50T
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
TRUSCO Part Number
104-6993
Dimensions J (mm)
M10x1.5
Dimensions B (mm)
32
Dimensions A (mm)
50
Material
Knob: polyamide Insert: SUN22(black hardening)
Specification
Female Thread
Dimension K(mm)
16
Dimensions C (mm)
17
Dimensions D (mm)
17
Weight (g)
50
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Handle of set bolt
3
From Japan
On 2017-03-05 16:40:52
There is not a problem, but I would like to use more if the price is a bit cheaper.
This review is about item#2036386.