Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK50X40

by IMAO
Item.#
02036404
Mfr.#
EK50X40
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Male Thread
Dimensions B (mm)
32
Dimensions D (mm)
22
Dimensions A (mm)
50
Color
Black
Material
Knob: nylon resin Bolt : SS400 (Black oxide finish)
Dimensions C (mm)
17
Dimensions E (mm)
M10x1.5
Dimension F (mm)
40
Weight (g)
43
TRUSCO Part Number
104-5971