Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK50X50

by IMAO
Item.#
02036413
Mfr.#
EK50X50
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Male Thread
Dimensions D (mm)
22
Dimensions A (mm)
50
Color
Black
2014 TRUSCO Published Page
1-1700
Dimensions B (mm)
32
Dimensions E (mm)
M10x1.5
Dimension F (mm)
50
Weight (g)
45
TRUSCO Part Number
104-5989
Dimensions C (mm)
17
Material
Knob: nylon resin male thread: SS400 (black dyed)