Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK63R

by IMAO
Item.#
02036431
Mfr.#
EK63R
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Reamer Hole
Dimension F (mm)
23
Dimension H (mm)
3.8
Color
Black
TRUSCO Part Number
104-6969
Dimensions B (mm)
40
Material
Knob: polyamide Insert: SUN22(blackening)
Dimensions D (mm)
21
Dimensions A (mm)
63
Weight (g)
93
Dimension G(mm)
10
Dimensions C (mm)
21
Dimensions E (mm)
12(H8)