Buy more than* S$200* and get FREE SHIPPING

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK63T

3.00 (1)
Item.#
02036447
Mfr.#
EK63T
Package Qty.
1PC
Ship pack of
1
6.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions D (mm)
21
Weight (g)
96
Dimension K(mm)
20
Dimensions C (mm)
21
Material
Knob: polyamide Insert: SUN22 (black oxide finish)
Specification
Female Thread
Dimensions A (mm)
63
TRUSCO Part Number
104-7001
Dimensions J (mm)
M12x1.75
Dimensions B (mm)
40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Handle of set bolt
3
From Japan
On 2017-03-05 16:40:52
There is not a problem, but I would like to use more if the price is a bit cheaper.
This review is about item#2036386.