Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK80R

by IMAO
Item.#
02036492
Mfr.#
EK80R
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Reamer Hole
Dimensions A (mm)
80
Weight (g)
160
2014 TRUSCO Published Page
1-1700
TRUSCO Part Number
104-6977
Dimensions B (mm)
50
Dimensions D (mm)
25
Dimension F (mm)
28
Dimension H (mm)
3.8
Color
Black
Dimension G(mm)
12
Dimensions C (mm)
25
Dimensions E (mm)
16(H8)
Material
Knob: nylon resin
insert: SUN22 (dyed black)