Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs
  • Plastic Engineering Knobs

Plastic Engineering Knobs EK80T

by IMAO
3.00 (1)
Item.#
02036501
Mfr.#
EK80T
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions J (mm)
M16x2
Dimensions B (mm)
50
Dimensions A (mm)
80
TRUSCO Part Number
104-7019
Material
Knob: polyamide Insert: SUN22 (black oxide finish)
Specification
Female Thread
Dimensions C (mm)
25
Dimensions D (mm)
25
Weight (g)
160
Dimension K(mm)
24
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Handle of set bolt
3
From Japan
On 2017-03-05 16:40:52
There is not a problem, but I would like to use more if the price is a bit cheaper.
This review is about item#2036386.