Buy more than* S$200* and get FREE SHIPPING

  • Hand Knob
  • Hand Knob
  • Hand Knob

Hand Knob HK2

4.00 (2)
Item.#
02036596
Mfr.#
HK2
Package Qty.
1PC
Ship pack of
1
7.98 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
40
Dimensions B (mm)
25
Dimensions D (mm)
16
Material (Body)
Chrome plating (FC200)
Dimensions C (phi mm)
16
Dimensions E (mm)
16
Weight (g)
85
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Prototype of the product
3
From Japan
On 2016-11-22 08:52:52
Generally a problem not, but was too heavy for the product specifications of us The -90g meat pulling it uses.
This review is about item#02036623.
Repair of the machine tool
5
From Japan
On 2015-10-28 19:52:37
Have to repair the old machine tool, knob that had been lost was chosen because it is necessary. But was the first time to buy, it will be to a classic product. It was exactly the same as the knob attached to the 50 years before the machine tool. Indeed fit the old machine in Futei that metal knob. I'm glad to choose here without'm Nobusuta Since much trouble. Has been chrome-plated, but the material is in the cast iron, workability is very good. It will What is obvious, it takes just fine in a three-jaw chuck of the lathe because hexagon of. Because it is the outer periphery processing, you out with only core also grab.
This review is about item#02036605.