Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Knob
  • Hand Knob
  • Hand Knob

Hand Knob HK5

by IMAO
4.00 (2)
Item.#
02036623
Mfr.#
HK5
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
80
Dimensions B (mm)
50
Dimensions D (mm)
32
Material (Body)
Chrome plating (FC200)
Dimensions C (phi mm)
32
Dimensions E (mm)
30
Weight (g)
640
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Prototyping of products
3
From Japan
On 2016-11-22 08:52:52
Although there is not a problem in general, it is too heavy for our product specifications - 90g I use the meat pulling out.
This review is about item#02036623.
Repair of machine tool
5
From Japan
On 2015-10-28 19:52:37
I have repaired old machine tools and chose lost knobs because they are lost. I bought it for the first time, is it a standard product? It was exactly the same as the knob attached to the machine tool 50 years ago. It really matches the old machine with a wind body called a metal knob. I am glad that it was not a nobstar so I chose this one. Chrome plating is done, but the material is cast iron, the processability is very good. It is natural, but because it is a hexagon it will take properly for the three latch chuck of the lathe. Since it is machined from the outer periphery, it gets out only by gripping the core.
This review is about item#02036605.